Shop All Fastener Caps & Plugs
Deltana
Button Spoke Screw Cap, 1 in Dia, Solid Brass
Mfr # SCF100U5
Zoro # G2140949
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Fits Bolt Head Style Button Spoke
- Material Solid Brass
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCF100U5
- Zoro # G2140949
- UPC # 760923457700
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1 in |
Details
Item | Screw Cap |
Fits Bolt Head Style | Button Spoke |
Material | Solid Brass |
System of Measurement | Inch |
Description
Screw Cover,Round,Flat,1 In.Diameter An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/4" L, Flat Head, Steel, Plain, 50 PK (01233)
- SIMPSON STRONG-TIE Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga (S10SND5)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 130 PK (4RXW8)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04360.050.0100)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U15)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- ZORO SELECT Socket Spoke Screw Plug, 16 mm Dia, Steel Plain, 25 PK (M07660.160.0150)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- MIDWEST FASTENER Screw Cap, 24 mm Dia, White, Plastic 15 PK (38627)
- Deltana