Shop All Fastener Caps & Plugs
Deltana
Button Spoke Screw Cap, 1 in Dia, Solid Brass
Mfr # SCF100U26
Zoro # G0058529
product price: $4.28
/ea
Sold in multiples of 2 for $8.56
$8.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Fits Bolt Head Style Button Spoke
- Material Solid Brass
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCF100U26
- Zoro # G0058529
- UPC # 760923457670
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1 in |
Details
Item | Screw Cap |
Fits Bolt Head Style | Button Spoke |
Material | Solid Brass |
System of Measurement | Inch |
Description
Screw Cover,Round,Flat,1 In.Diameter Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (0012520PDE)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-375-G100)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP387)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/16 in L, 13/64 in Dia., Brass, Plain, 50 PK (170-006-BR-PK50)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U15)
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK (65966)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- ZORO SELECT Socket Spoke Screw Plug, 16 mm Dia, Steel Plain, 25 PK (M07660.160.0150)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- POWERHOUSE 20385 Screw Covers Black (PO367504)
- Deltana