Shop All Fastener Caps & Plugs
Deltana
Button Spoke Screw Cap, 1 in Dia, Solid Brass
Mfr # SCD100U5
Zoro # G0058373
product price: $4.28
/ea
Sold in multiples of 2 for $8.56
$8.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Fits Bolt Head Style Button Spoke
- Material Solid Brass
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCD100U5
- Zoro # G0058373
- UPC # 760923457793
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1 in |
Details
Item | Screw Cap |
Fits Bolt Head Style | Button Spoke |
Material | Solid Brass |
System of Measurement | Inch |
Description
Screw Cover,Round,Dimple,1 In.Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0035)
- TITAN COTTER PIN LARGE 144PC ASSORTMENT (TL45206)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK25 (U07840.050.0100)
- VAST Spring Nut, 3/8"-16, 25 PK (V230 3/8-25)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U15)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U19)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- ZORO SELECT Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK (M07660.240.0150)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, Black, Nylon 20 PK (38541)
- Deltana