Shop All Fastener Caps & Plugs
Deltana
Button Spoke Screw Cap, 1 in Dia, Solid Brass
Mfr # SCD100U26
Zoro # G2140955
product price: $4.28
/ea
Sold in multiples of 2 for $8.56
$8.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- System of Measurement Inch
- Diameter 1 in
- Fits Bolt Head Style Button Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCD100U26
- Zoro # G2140955
- UPC # 760923457762
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1 in |
Details
Item | Screw Cap |
Material | Solid Brass |
System of Measurement | Inch |
Fits Bolt Head Style | Button Spoke |
Description
Screw Cover,Round,Dimple,1 In.Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.330" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0330)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 16 in L, 6 PK (727370-6)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933682)
- MIDWEST FASTENER 1/4"-28 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32986)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U15)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U19)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- SIMPSON STRONG-TIE Trx20Tt Trex Deck-Drive Dcu Screw Plugs 20 SF Tiki Torch 75-Per Pk (TRX20TT)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- Deltana