Shop All Fastener Caps & Plugs
Deltana
Button Spoke Screw Cap, 1 in Dia, Solid Brass
Mfr # SCD100U15
Zoro # G2140860
product price: $4.28
/ea
Sold in multiples of 2 for $8.56
$8.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Diameter 1 in
- Fits Bolt Head Style Button Spoke
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCD100U15
- Zoro # G2140860
- UPC # 760923457731
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1 in |
Details
Item | Screw Cap |
System of Measurement | Inch |
Fits Bolt Head Style | Button Spoke |
Material | Solid Brass |
Description
Screw Cover,Round,Dimple,1 In.Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 55/64 in Ht, 5 PK (FBHEXN18P5)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Aluminum Body, 100 PK (FPC86A-100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (U39350.006.0075)
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish (9500-06MM)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U19)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U15)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- MIDWEST FASTENER Screw Cap, #8 Dia, Brown, Plastic 25 PK (32829)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- Deltana