Shop All Door Wedges
Deltana
Bumper, Zinc, Silver, 7/8"H x 7/8"W
Mfr # ZBDS30U15
Zoro # G7689109
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Zinc Die-Cast
- Finish Satin Nickel
- Length 3 5/8 in
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # ZBDS30U15
- Zoro # G7689109
- UPC # 760923472857
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 3 5/8 in |
Height | 7/8 in |
Width | 7/8 in |
Base Dia. | 7/8 in |
Details
Item | Bumper |
Mounting Type | Door Mount |
Material | Zinc Die-Cast |
Color | Satin Nickel |
Finish | Satin Nickel |
Projection | 3 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Mounting Style | Surface |
Tip Material | Rubber |
Hardware | Included |
Description
Bumper, Mounting Type Door Mount, Finish Satin Nickel, Color Silver, Base Dia. 7/8 in, Projection 3 in, Length 3 5/8 in, Height 7/8 in, Width 7/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Surface, Material Zinc, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Pull Chain Bolt with 36" Chain (1540)
- GRUNDFOS 96455090 Gasket Kit Epdm (96455090)
- RAYMOND Inch Series Die Spring, PK10 (104305)
- MCKINNEY 7/8 in W x 4-3/8" H Dull Chrome Pivot Hinge (EP5-J)
- DELTANA Round Universal Floor Bumper 1-1/2" Antique Brass (UFB4505U5)
- DELTANA Wall Mount Bumper Satin Chrome (DSW325U26D)
- DELTANA Drop Latch 3-1/2" Bright Brass (DL35U3)
- DELTANA Wall Mount Concave Flush Bumper, 2-1/2" Diameter Satin Stainless Steel (WB250U32D)
- DELTANA Wall Mount Bumper With Holder Lifetime Brass (SAHW325CR003)
- DELTANA Flush Bumper 1" Diameter Satin Nickel (WB100U15)
- DELTANA Convex Flush Bumper 2-3/8" Diameter Bright Chrome (WBC238U26)
- Deltana Door Accessories