Shop All Door Wedges
Deltana
Bumper, Zinc, Bronze, 7/8"H x 7/8"W
Mfr # ZBDS30U10B
Zoro # G7689197
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Die-Cast
- Mounting Type Door Mount
- Finish Oil Rubbed Bronze
- Length 3 5/8 in
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # ZBDS30U10B
- Zoro # G7689197
- UPC # 760923472840
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 3 5/8 in |
Height | 7/8 in |
Width | 7/8 in |
Base Dia. | 7/8 in |
Details
Item | Bumper |
Material | Zinc Die-Cast |
Mounting Type | Door Mount |
Finish | Oil Rubbed Bronze |
Color | Oil Rubbed Bronze |
Projection | 3 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Tip Material | Rubber |
Mounting Style | Surface |
Hardware | Included |
Description
Bumper, Mounting Type Door Mount, Finish Oil Rubbed Bronze, Color Bronze, Base Dia. 7/8 in, Projection 3 in, Length 3 5/8 in, Height 7/8 in, Width 7/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Surface, Material Zinc, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-28-52)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 119, PK 10 (ZUSATST119)
- ZORO SELECT Turn Button, 2 In., Zinc, PK100 (1RBN7)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- DELTANA Bumper, Zinc, Silver, 7/8"H x 7/8"W (ZBDS30U26)
- DELTANA Round Universal Floor Bumper Oil Rubbed Bronze 3" (UFB7500U10B)
- DELTANA Round Universal Floor Bumper 2" Antique Brass (UFB5000U5)
- DELTANA Floor Door Bumper 2-1/8" Satin Nickel (FDB218U15)
- DELTANA Bumper, Brass, Bronze, 1-1/8"H x 1-1/8"W (BDS30U10B)
- DELTANA Contemporary Floor Door Bumper Satin Nickel 2.5" (FDB250U15)
- DELTANA Floor Door Bumper 1-3/8" Black (FDB138U19)
- Deltana Door Stops & Holders