Shop All Door Wedges
Deltana
Bumper, Steel, Silver, 5/8"H x 5/8"W
Mfr # SDS3U26
Zoro # G7689127
product price: $1.05
/ea
Sold in multiples of 8 for $8.40
$8.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Steel
- Finish Bright Chrome
- Color Silver
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SDS3U26
- Zoro # G7689127
- UPC # 760923348008
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 3 1/4 in |
Height | 5/8 in |
Width | 5/8 in |
Base Dia. | 5/8 in |
Details
Item | Bumper |
Mounting Type | Door Mount |
Material | Steel |
Finish | Bright Chrome |
Color | Silver |
Projection | 3 3/4 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Tip Material | Rubber |
Hardware | Included |
Mounting Style | Surface |
Description
Bumper, Mounting Type Door Mount, Finish Bright Chrome, Color Silver, Base Dia. 5/8 in, Projection 3 3/4 in, Length 3 1/4 in, Height 5/8 in, Width 5/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Surface, Material Steel, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 2" (2SBCS10B)
- SOSS Door Invisible Hinge, 1-3/4″-2″ Door Thickness, Unplated (218UNP)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Treadle, .377 x .110 In, L 20 ft (AHT-375)
- ZORO SELECT Conductive Silicone O-Ring, Dash 118, PK5 (ZUSAS70COND118)
- DELTANA Wall Mount Bumper Bright Brass (DSW325U3)
- DELTANA Wall Mount Bumper Satin Nickel (DSW325U15)
- DELTANA Drop Latch 3-1/2" Bright Brass (DL35U3)
- DELTANA Wall Mount Concave Flush Bumper, 2-1/2" Diameter Satin Stainless Steel (WB250U32D)
- DELTANA Round Universal Floor Bumper Unlacquered Bright Brass 3" (UFB7500U3-UNL)
- DELTANA Flush Bumper 1" Diameter Satin Chrome (WB100U26D)
- MASTER CASTER Doorstop, Nonslip Rubber, Brown (00920)
- Deltana Door Accessories