Shop All Door Wedges
Deltana
Bumper, Brass, Silver, 1-1/8"H x 1-1/8"W
Mfr # BDS30U15
Zoro # G7689118
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Solid Brass
- Finish Satin Nickel
- Length 4 1/4 in
- Projection 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # BDS30U15
- Zoro # G7689118
- UPC # 760923346400
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 4 1/4 in |
Height | 1 1/8 in |
Width | 1 1/8 in |
Base Dia. | 1-1/8 in |
Details
Item | Bumper |
Mounting Type | Door Mount |
Material | Solid Brass |
Color | Silver |
Finish | Satin Nickel |
Projection | 3 1/4 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Tip Material | Rubber |
Mounting Style | Surface |
Hardware | Included |
Description
Bumper, Mounting Type Door Mount, Finish Satin Nickel, Color Silver, Base Dia. 1-1/8 in, Projection 3 1/4 in, Length 4 1/4 in, Height 1 1/8 in, Width 1 1/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Surface, Material Brass, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTIC DEK Attic Plastic Flooring, PK 8 (350408)
- NATIONAL HARDWARE Kick-Down Door Holder (N335-885)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (905ORB)
- RAYMOND ISO-D Series Die Spring, PK10 (304405D)
- DELTANA Bumper, Brass, Bronze, 1-1/8"H x 1-1/8"W (BDS30U10B)
- DELTANA Flush Bumper 1" Diameter Oil Rubbed Bronze (WB100U10B)
- DELTANA Floor Mount Bumper With Holder Satin Nickel (SAHF358U15)
- DELTANA Cement Floor Mount Bumper With Holder Black (DSF444U19)
- DELTANA Bumper, Steel, Silver, 5/8"H x 5/8"W (SDS3U26)
- DELTANA Floor Door Bumper Satin Brass 1-1/4" (FDB125U4)
- TRIMCO Wrought Concave Wall Bumper Satin Chrome by Satin Stainless Steel (1270WV.626/630)
- Deltana Door Wedges