Shop All Door Wedges
Deltana
Bumper, Brass, Bronze, 1-1/8"H x 1-1/8"W
Mfr # BDS30U10B
Zoro # G7689151
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Solid Brass
- Finish Oil Rubbed Bronze
- Length 4 1/4 in
- Projection 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # BDS30U10B
- Zoro # G7689151
- UPC # 760923346004
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 4 1/4 in |
Height | 1 1/8 in |
Width | 1 1/8 in |
Base Dia. | 1-1/8 in |
Details
Item | Bumper |
Mounting Type | Door Mount |
Material | Solid Brass |
Color | Bronze |
Finish | Oil Rubbed Bronze |
Projection | 3 1/4 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Hardware | Included |
Tip Material | Rubber |
Mounting Style | Surface |
Description
Bumper, Mounting Type Door Mount, Finish Oil Rubbed Bronze, Color Bronze, Base Dia. 1-1/8 in, Projection 3 1/4 in, Length 4 1/4 in, Height 1 1/8 in, Width 1 1/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Surface, Material Brass, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 138 OD CMP Spring (C-874)
- PRIME-LINE Door Reinforcer 1-3/8 in. x 2-3/4 in. x 2-1/8 in. Non-Recessed (U 9587)
- JOHNSON HARDWARE 72 In. Double Wheel Sliding Door Hardware (2200F722)
- ZORO SELECT 3/4 in W x 72 in H White Enamel Continuous Hinge (1CBE9)
- DELTANA Bumper, Brass, Silver, 1-1/8"H x 1-1/8"W (BDS30U15)
- DELTANA Magnetic Dome Stop Bright Chrome (DSM125U26)
- DELTANA Bumper, Steel, Silver, 1"H x 1"W (SDS375U15)
- DELTANA Contemporary Floor Door Bumper Satin Nickel 2.5" (FDB250U15)
- DELTANA Floor Door Bumper 1-3/8" Bright Brass (FDB138U3)
- DELTANA Drop Latch 3-1/2" Bright Brass (DL35U3)
- IVES Aluminum Holder FS555285 (FS.10066)
- Deltana Door Accessories