Shop All Toilet Paper Dispensers & Holders
Deltana
Brushed Nickel 8-5/8 Single Post Toilet Paper Holder, ZA Series, 10PK
Mfr # ZA2001-15-XCP10
Zoro # G708569561
product price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.74 in
- Dispenser Height 3.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # ZA2001-15-XCP10
- Zoro # G708569561
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.74 in |
Dispenser Height | 3.03 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIGENZ NATURAL Odor Out Neutralizer Concentrate; 4x1 Gal., 4PK (FPR75-QS-04X1-E290)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- KLEENEX Kleenex Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- WINGITS ADA Toilet Paper Holder, Dble Post, Satin (WMETPHSN)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- TAYMOR Toilet Paper Holder, Double Post, Silver (01-F1015)
- Deltana Toilet Paper Dispensers & Holders