Shop All Spring Hinges
Deltana
Bright Nickel Spring Hinge
Mfr # DSH35R514
Zoro # G0032184
product price: $14.33
/ea
$14.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH35R514
- Zoro # G0032184
- UPC # 760923486076
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Bright Nickel |
Holes per Leaf | 3 |
Description
Spring Hinge Bright Nickel 3.5 In.X3.5 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941KA)
- SPEAKMAN Round Bowl Bullhorn O-Ring Repair Group (RPG05-0814)
- LAUREY 3" Midtown Pull, Satin Nickel (39528)
- ZORO APPROVED SUPPLIER 1-1/8 Od Cmp Spring (C-892)
- DELTANA Antique Brass Spring Hinge (DSH4R45)
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 4 (DSH44U10B)
- DELTANA Bright Chrome Spring Hinge (DSH4R526)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH35R410B)
- DELTANA Bright Chrome Spring Hinge (DSH35R526)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R510B)
- DELTANA Satin Chrome Spring Hinge, Material: Brass (DASH95U26D)
- Deltana Door Hinges