Shop All Butt Hinges
Deltana
Bright Nickel Door and Butt Hinge
Mfr # CH2520U14
Zoro # G0027318
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CH2520U14
- Zoro # G0027318
- UPC # 760923474271
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Nickel |
Holes per Leaf | 3 |
Item | Door and Butt Hinge |
Description
Hinge,With Ball Tips Bright Nickel 2.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Compression Spring, O= .625, L= 2.25, W= .072 R (G109959718)
- KABA ILCO Bottom Rail Lock, Brass, 1-9/16in (BRL-03)
- ADAMS RITE Deadlatch, 1-1/8" BS, Flat FP, US28, Radius 4-5/8" Stk, LH (4510-35-102-628)
- STERLING SEAL & SUPPLY 472 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT472X3)
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- DELTANA Bright Brass Square Hinge, Holes per Leaf: 3 (S33U3-R)
- DELTANA Bright Brass Radius Hinge (DSB4R53-RZ)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2517U10B)
- DELTANA Satin Brass Square Hinge (S35U4-R)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R4BB10B)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DSB410B-RZ)
- Deltana Door Hinges