Shop All Spring Hinges
Deltana
Bright Chrome Spring Hinge
Mfr # DSH45U26
Zoro # G1911820
$20.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DSH45U26
- Zoro # G1911820
- UPC # 760923569069
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Bright Chrome |
Holes per Leaf | 4 |
Description
Spring Hinge Bright Chrome 4.5 In.X4.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK25 (M38801.030.0200)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- ZORO SELECT Corner Guard White 3x48 Adhesive (5KZJ4)
- CORBIN RUSSWIN 6-Pin Keyblank, 77 Keyway, Coined Logo Only, 50 Pack (77-6PIN-10 (50PK))
- DELTANA Prime Coat Spring Hinge, Holes per Leaf: 4 (DSH4R5USPWBM)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R410B)
- DELTANA Bright Chrome Spring Hinge (DSH35R526)
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 4 (DSH44U10B)
- DELTANA Black Spring Hinge (DSH4R41B)
- DELTANA Satin Nickel Spring Hinge, Holes per Leaf: 4 (DSH45U15)
- HAGER Auxiliary 050275 (050275)
- Deltana Spring Hinges