Shop All Spring Hinges
Deltana
Bright Chrome Spring Hinge
Mfr # DSH35U26
Zoro # G0029813
product price: $14.33
/ea
$14.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH35U26
- Zoro # G0029813
- UPC # 760923214877
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Bright Chrome |
Holes per Leaf | 3 |
Description
Spring Hinge Bright Chrome 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (NXT-3R)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D6L)
- KWIKSET Brooklane Half Dummy Lever, Satin Nickel (788BRLLH-15)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB4)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 3 (DSH35R54)
- DELTANA Satin Nickel Spring Hinge, Material: Brass (DASH95U15)
- DELTANA Prime Coat Spring Hinge, Material: Brass (DASH95USP)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 4 (DSH44U4)
- DELTANA Antique Brass Spring Hinge (DSH44U5)
- DELTANA Left Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-LH)
- HAGER Satin Chrome Hinge 125041226D (008037)
- Deltana Door Hinges