Shop All Butt Hinges
Deltana
Bright Chrome Door and Butt Hinge
Mfr # DSB3526
Zoro # G0029883
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DSB3526
- Zoro # G0029883
- UPC # 760923138067
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Chrome |
Holes per Leaf | 3 |
Item | Door and Butt Hinge |
Description
Square Hinge Bright Chrome 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG INTERIORS 2x4 Fifth Ave Ceil Tile (220)
- DURA-LIFT 0.234 in Wirex2 in Dx31 in L Torsion Springs Brown Left & Right Wound Pair Sectional Garage Doors (DLTBR231B)
- KWIKSET Ashfield Lever Interior Single Cylinder Handleset Trim Venetian Bronze Finish (966ADL-11P)
- KEEDEX Door Loop, Surface Mount, SS, Gold (K-DLG)
- DELTANA Satin Chrome Square Hinge (S45BBU26D)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 3 (S35R426D)
- DELTANA Black Square Hinge (DSB4NB19)
- DELTANA Black Radius Hinge, Holes per Leaf: 4 (DSB4R519-RZ)
- DELTANA Oil Rubbed Bronze Square Hinge (S35U10B-R)
- DELTANA Satin Chrome Door and Butt Hinge (DSB426D)
- PRIME-LINE Piano Hinge, 3 in. x 54 in., Stainless Steel, LH/In-RH/Out, Spring-Loaded (658-4049)
- Deltana Butt Hinges