Shop All Butt Hinges
Deltana
Bright Brass Square Hinge
Mfr # DSB4B3-UNL
Zoro # G1911321
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DSB4B3-UNL
- Zoro # G1911321
- UPC # 760923445028
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Square Hinge |
Description
Square Hinge,Ball Bearings Unlacquered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38871.012.0225)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 48"H (CGU-13-4-301)
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 7" (7FBR10B)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 48 x 25', Black, 17x13 Mesh, One Roll (3030320)
- DELTANA White Door and Butt Hinge (S45USPW)
- DELTANA Bright Brass Door and Butt Hinge (CH2015U3)
- DELTANA Bright Chrome Door and Butt Hinge (CH2520U26)
- DELTANA Satin Chrome Square Hinge (S45BBU26D)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2520U10B)
- DELTANA Satin Nickel Radius Hinge (S35R5N15)
- HARDWARE RESOURCES Stainless Steel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527SS)
- Deltana Butt Hinges