Shop All Butt Hinges
Deltana
Bright Brass Square Hinge
Mfr # DSB353-UNL-R
Zoro # G2133535
product price: $36.04
/ea
$36.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSB353-UNL-R
- Zoro # G2133535
- UPC # 760923486434
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Square Hinge |
Description
Square Hinge Unlacquered Bright Brass 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18" (WG3-16-15)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0105)
- MIDWEST FASTENER .125" to .245" x .100" Nylon Plastic Flat Strain Relief Bushings 10PK (70281)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- DELTANA Satin Chrome Square Hinge (S45BBU26D)
- DELTANA Black Radius Hinge, Holes per Leaf: 4 (DSB4R519-RZ)
- DELTANA Satin Stainless Steel Square Hinge (SS44U32D-R)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R410B)
- DELTANA Black Square Hinge (S44HD1B)
- DELTANA Satin Nickel Door and Butt Hinge (S44HDBB15)
- IVES Ball Bearing Butt Hinge, 5" x 5", 630, Heavy (5BB1HW 5.0X5.0 630)
- Deltana Butt Hinges