Shop All Spring Hinges
Deltana
Bright Brass Spring Hinge
Mfr # DASH95U3
Zoro # G2141369
Free Shipping & Returns
$125.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DASH95U3
- Zoro # G2141369
- UPC # 760923227600
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Bright Brass |
Material | Brass |
Description
Spring Hinge,Double Action With Solid B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP 7"" ZINC (N102-517)
- HG-GRID HG Grid 100 sq ft. Satin Black Kit (39907)
- PAWLING End Cap, Silver-Gray, 6 x 1In (ETC-6C-0-210)
- PRIME-LINE Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (B 569)
- DELTANA Lifetime Brass Spring Hinge (DASH95CR003)
- DELTANA Antique Brass Spring Hinge (DASH95U5)
- DELTANA Oil Rubbed Bronze Spring Hinge, Material: Brass (DASH95U10B)
- DELTANA Satin Brass Spring Hinge (DSH4R54-Z)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH35R410B)
- DELTANA Bright Chrome Spring Hinge, Holes per Leaf: 4 (DSH44U26)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012001)
- Deltana Door Hinges