Shop All Butt Hinges
Deltana
Bright Brass Pivot Hinge
Mfr # PH60U3
Zoro # G0038816
product price: $131.33
/ea
Free Shipping & Returns
$131.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # PH60U3
- Zoro # G0038816
- UPC # 760923438808
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Pivot Hinge |
Description
Pair- Hinge Bright Brass 4-3/8 In.X5/8 In.X1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 370 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD370X50)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS654KS800)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451500S (C06000451500S)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- DELTANA Satin Chrome Pivot Hinge, Holes per Leaf: 3 (PH60U26D)
- DELTANA Satin Nickel Door and Butt Hinge (DE44058TT15)
- DELTANA Black Door and Butt Hinge (S44R51B)
- DELTANA Screen Door Hinge Unlacquered Bright Brass 3"X2.5" (DSB3025U3-UNL)
- DELTANA Satin Stainless Steel Door and Butt Hinge, Holes per Leaf: 3 (SS35U32D)
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- MCKINNEY 4 in W x Satin Nickel Swing Clear Hinge (4 T2895 US15 1/4RC NL)
- Deltana Door Hinges