Shop All Butt Hinges
Deltana
Bright Brass Door and Butt Hinge
Mfr # PH35U3
Zoro # G2134034
product price: $46.50
/ea
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # PH35U3
- Zoro # G2134034
- UPC # 760923433681
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Hinge Bright Brass 3-7/8 In.X5/8 In.X1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks 15 in. L Stainless Steel Push Plate (BC41005)
- STRATTEC Strattec:GM 2006-2014 Ignition Uncoded Lock w/Wafers 709271 (Strattec) (STR-709271)
- MYID ID Card Retractor, Reel, 23 in. L, Black (038943)
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DSB45NB10B)
- DELTANA Bright Chrome Door and Butt Hinge (CH2520U26)
- DELTANA Satin Chrome Door and Butt Hinge (S44U26D-R)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HDBB10B)
- DELTANA Oil Rubbed Bronze Square Hinge (S35U10B-R)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DHS3035U10B)
- HAGER Prime Coat Shim 337B (023348)
- Deltana Door Hinges