Shop All Butt Hinges
Deltana
Bright Brass Door and Butt Hinge
Mfr # OK2015U3-L
Zoro # G0045143
product price: $25.88
/ea
$25.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # OK2015U3-L
- Zoro # G0045143
- UPC # 760923471348
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Olive Knuckle Hinge Bright Brass 2 In.X1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Ball Tension Catch 1-4/5" X 3/10" Lifetime Brass (BTC10CR003)
- STRYBUC Step Drill For 7/32in Plungers (59-51)
- GENESIS Smooth Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74000)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 134, PK25 (ZUSAHSQ70134)
- DELTANA Antique Brass Door and Butt Hinge (CH2517U5)
- DELTANA White Square Hinge, Holes per Leaf: 4 (S44058TTUSPW-LH)
- DELTANA Bright Brass Radius Hinge (S35R53)
- DELTANA Bright Brass Radius Hinge, Holes per Leaf: 3 (S35R4BB3)
- DELTANA Satin Nickel Door and Butt Hinge (CH2520U15)
- DELTANA Satin Brass Square Hinge (S44HDBB4)
- J.W. WINCO GN237-ZD-50-50-C-SW Hinge Zinc Die Cast (237-ZD-50-50-C-SW)
- Deltana Butt Hinges