Shop All Butt Hinges
Deltana
Bright Brass Door and Butt Hinge, Holes per Leaf: 4
Mfr # S44R53-SEC
Zoro # G0037048
$14.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S44R53-SEC
- Zoro # G0037048
- UPC # 760923485802
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Radius Hinge,Security Bright Brass 4 In.X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS WRS All-in-ONE Screen Repair Kit-36"84" Black Fiberglass (087-SRK-7)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ8)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- BLUM 18in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.4570S)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge, Holes per Leaf: 5 (DSB66BB10B)
- DELTANA Bright Brass Door and Butt Hinge (DSB33)
- DELTANA Satin Brass Door and Butt Hinge (S44058TT4-UN)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 3 (S35R426D)
- DELTANA Satin Stainless Steel Square Hinge (SS44U32D-R)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R410B)
- HAGER Prime Coat Shim 337D (023350)
- Deltana Butt Hinges