Shop All Butt Hinges
Deltana
Bright Brass Door and Butt Hinge
Mfr # DSB55B3-UNL
Zoro # G0040338
product price: $116.70
/ea
Free Shipping & Returns
$116.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSB55B3-UNL
- Zoro # G0040338
- UPC # 760923455027
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Square Ball Bearing Hinge Unlacquered Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Entrance, Satin Chrome (NESC9800-26D)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- USA INDUSTRIALS Buna-N Cord Stock - 8.4mm Cross Section x 5 ft. Long (ZUSA-RC-1341)
- KARP Sesame Exposed Grid Ceiling Access Door, Sesame Exposed Grid 24 x 24 (KSTE/CAD2424)
- DELTANA Screen Door Hinge Satin Nickel 3"X2.5" (DSB3025U15)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S35R510B-BT)
- DELTANA Antique Brass Door and Butt Hinge (S44U5-R)
- DELTANA Satin Nickel Radius Hinge (S35R4HD15)
- DELTANA Satin Brass Square Hinge (DSB44)
- DELTANA Bright Brass Door and Butt Hinge (CH2015U3)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H zinc plated Door and Butt Hinge (3HTY1)
- Deltana Door Hinges