Shop All Butt Hinges
Deltana
Bright Brass Door and Butt Hinge
Mfr # DSB4R53-R
Zoro # G0036759
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSB4R53-R
- Zoro # G0036759
- UPC # 760923482061
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Radius Hinge Residential Bright Brass 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Montauk Black 24 In. X 24 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0018)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD/PA BRASS)
- J.W. WINCO GN749-M14X1.5-A Threaded Plug, NBR Seal (749-M14X1.5-A)
- GLIDERITE HARDWARE 1-3/4 in. Matte Black Small Coat Hook, 10PK (7005-MB-10)
- DELTANA Bright Brass Door and Butt Hinge (DSB33)
- DELTANA Antique Brass Door and Butt Hinge (CH2015U5)
- DELTANA Black Pivot Hinge, Holes per Leaf: 3 (PH60U19)
- DELTANA Satin Stainless Steel Square Hinge (SS44U32D-R)
- DELTANA Satin Brass Square Hinge (DSB44)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 3 (DSB355)
- BEST 1-3/4" W x 4" H Satin Chrome Door and Butt Hinge (CB179 4X4 FM STDWT DOOR HINGE 26D STL)
- Deltana Door Hinges