Shop All Butt Hinges
Deltana
Bright Brass Door and Butt Hinge
Mfr # CH3020U3
Zoro # G1909483
product price: $25.80
/ea
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CH3020U3
- Zoro # G1909483
- UPC # 760923160204
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Material | Brass |
Item | Door and Butt Hinge |
Description
Hinge,With Ball Tips Bright Brass 3 In.X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 Ft./3M Keychain Tape with LED (48-22-6601)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54 SP28)
- ZORO SELECT O-Ring, EPDM, Dash 203, 5/16, 0.574, PK25 (U38869.012.0031)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NA-36)
- DELTANA Bright Brass Square Hinge (DSB4B3-UNL)
- DELTANA Bright Nickel Radius Hinge (S35R514)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 4 (DE44058TT5)
- DELTANA Satin Brass Door and Butt Hinge (DE44058TT4)
- DELTANA Satin Brass Door and Butt Hinge (S35R54)
- DELTANA Satin Chrome Radius Hinge (S44R526D)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- Deltana Butt Hinges