Shop All Butt Hinges
Deltana
Bright Brass Door and Butt Hinge
Mfr # CH2520U3-UNL
Zoro # G2133212
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # CH2520U3-UNL
- Zoro # G2133212
- UPC # 760923482283
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Hinge,With Ball Tips Unlacquered Bright
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Von Duprin Accessories (114317-00)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1816DM-1)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 4" (4FBS3)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- DELTANA Satin Nickel Door and Butt Hinge (S44R5BB15)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44R5BU32D-S)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 4 (DE44058TT5)
- DELTANA Satin Brass Door and Butt Hinge (DE44058TT4)
- DELTANA Black Radius Hinge, Holes per Leaf: 4 (DSB4R519-RZ)
- DELTANA Bright Brass Door and Butt Hinge (DSB35B3-UNL)
- PROSOURCE Hinge Utility 2-1/2X2-1/2In Zn (LR-039-PS)
- Deltana Door Hinges