Shop All Butt Hinges
Deltana
Bright Brass Door and Butt Hinge
Mfr # CH2015U3-UNL
Zoro # G2132984
product price: $18.11
/ea
$18.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CH2015U3-UNL
- Zoro # G2132984
- UPC # 760923482191
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Hinge,With Ball Tips Unlacquered Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-96SN)
- MSI Xl Cyrus Draven 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0115)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (803V-72)
- SECO-LARM Proximity Cards for use with all SECO-LARM proximity reader products (PR-112S-A, PR-312S- (SLM-PR-K1S1-A)
- DELTANA Satin Nickel Door and Butt Hinge (DE44058TT15)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 3 (S35R426D)
- DELTANA Screen Door Hinge Oil Rubbed Bronze 3"X2.5" (DSB3025U10B)
- DELTANA Satin Nickel Door and Butt Hinge (CH2520U15)
- DELTANA Satin Stainless Steel Door and Butt Hinge, Holes per Leaf: 3 (SS35U32D)
- DELTANA Satin Nickel Radius Hinge (S44R4BB15)
- PROSOURCE Hinge Welding Stl 2-1/2X2-1/2 (LR-018-PS)
- Deltana Butt Hinges