Shop All Pivot Hinges
Deltana
Bright Brass Cover Plate
Mfr # DASHCPU3
Zoro # G2137281
product price: $23.81
/ea
$23.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DASHCPU3
- Zoro # G2137281
- Country of Origin China
- Category Pivot Hinges
Details
Item | Cover Plate |
Material | Brass |
Finish | Bright Brass |
Description
Cover Plate For Dash95 Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK25 (1CUY5)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1389)
- PRECISION SCREEN & SECURITY PROD Mag32WHT Viny Scr Door (3670WH2868N)
- MSI White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0364)
- DELTANA Jamb Bracket For Dash95 Satin Nickel (JB-DASH95U15)
- DELTANA Bright Chrome Cover Plate (DASHCPU26)
- DELTANA Satin Nickel Cover Plate (DASHCPU15)
- DELTANA Satin Nickel Pivot Hinge, Holes per Leaf: 3 (PH60U15)
- DELTANA Satin Nickel Pivot Hinge (PH35U15)
- DELTANA Oil Rubbed Bronze Cover Plate (DASHCPU10B)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot, 3/8 Nylon Pivot, 3/8 in. Nylon Base (4 Pack) (N 6672)
- Deltana Pivot Hinges