Shop All Butt Hinges
Deltana
Black Square Hinge
Mfr # S44U1B-R
Zoro # G2134691
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44U1B-R
- Zoro # G2134691
- UPC # 760923187201
- Country of Origin China
- Category Butt Hinges
Details
Finish | Black |
Holes per Leaf | 4 |
Item | Square Hinge |
Description
Square Hinge Flat Black 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 60-Key Steel Heavy-Duty Digital Lock Key Cabinet, White (ADI680-60-WHI)
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- HICKORY HARDWARE Pull 3 Inch Center to Center (PA0222-SN)
- STRATTEC Strattec: GM Double-Sided VATS Key w/ GM LOGO #7 (STR-596777)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 4 (S44R4HDB26D)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 3 (S35R426D)
- DELTANA Bright Chrome Pivot Hinge, Holes per Leaf: 3 (PH40U26)
- DELTANA Satin Stainless Steel Square Hinge, Holes per Leaf: 4 (SS44058TA32D-RH)
- DELTANA Bright Brass Radius Hinge (DSB4R53-RZ)
- DELTANA Antique Brass Door and Butt Hinge (S44U5-R)
- BEST 1-1/2" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE10BSTL)
- Deltana Door Hinges