Shop All Butt Hinges
Deltana
Black Square Hinge, Holes per Leaf: 3
Mfr # S35HD1B
Zoro # G2133623
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S35HD1B
- Zoro # G2133623
- UPC # 760923438013
- Country of Origin China
- Category Butt Hinges
Details
Finish | Black |
Holes per Leaf | 3 |
Item | Square Hinge |
Description
Square Hinge,Heavy Duty Flat Black 3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Deadbolt Drawer Lock, Brass (C8179-107-4)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Trending Topics (EB801-828)
- WIRECRAFTERS Slide Door Cylinder Lock, Unfinished (SDLKXKD)
- WRIGHT PRODUCTS Door Latch Knob/Lever Alum (V1000)
- DELTANA Antique Brass Door and Butt Hinge (DHS3035U5)
- DELTANA Bright Brass Square Hinge (S35U3-R)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DHS3035U10B)
- DELTANA Screen Door Hinge Black 3"X2.5" (DSB3025U19)
- DELTANA Satin Chrome Door and Butt Hinge (DSB326D)
- DELTANA Satin Stainless Steel Square Hinge, Holes per Leaf: 4 (SS44058TA32D-RH)
- D&D 3 in W x 3-1/2" H Marine Grade Powder Coated Hinge (DDSHDSS)
- Deltana Butt Hinges