Shop All Butt Hinges
Deltana
Black Square Hinge
Mfr # DSB4NB19
Zoro # G1911294
product price: $72.11
/ea
$72.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSB4NB19
- Zoro # G1911294
- UPC # 760923482016
- Country of Origin China
- Category Butt Hinges
Details
Finish | Black |
Holes per Leaf | 4 |
Item | Square Hinge |
Description
Square Hinge,Ball Bearings Black 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- PRIME-LINE 8 in. x 34 in., Stainless Steel, Door Kick Plate Single Pack (J 4619)
- SECO-LARM 8-16 VAC/12VDC Reversible Electric Door Strike. Symmetric (strike portion is centered on (SLM-SD-994A-A1SQ)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP6)
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- DELTANA Satin Chrome Pivot Hinge, Holes per Leaf: 3 (PH60U26D)
- DELTANA Satin Chrome Square Hinge (S45BBU26D)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44058TT10B-RH)
- DELTANA Bright Brass Door and Butt Hinge (S44R43)
- DELTANA Satin Stainless Steel Square Hinge (SS44BU32D-R)
- HAGER Satin Nickel Hinge RC1542415EA (35743)
- Deltana Door Hinges