Shop All Spring Hinges
Deltana
Black Spring Hinge
Mfr # DSH45U1B
Zoro # G0037854
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH45U1B
- Zoro # G0037854
- UPC # 760923488995
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Black |
Holes per Leaf | 4 |
Description
Spring Hinge Paint Black 4.5 In.X4.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2168pri8730RH154916)
- ZORO SELECT O-Ring, EPDM, Dash 276, 11, 11.262, PK5 (U38869.012.1100)
- SOLIDKEYS SolidKeys: Chrysler Dodge, Jeep OEM Replacement Remote Key - 3 Button (SLD-CDHKL-G003)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for Undermount Drawer Slides with 8 mm Dowels (USE-ADJ)
- DELTANA Satin Brass Spring Hinge (DSH4R43/4)
- DELTANA Satin Brass Spring Hinge (DSH4R54BM)
- DELTANA Prime Coat Spring Hinge, Holes per Leaf: 4 (DSH4R5USPWBM)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH35U10B)
- DELTANA Antique Brass Spring Hinge (DSH4R45)
- DELTANA Black Spring Hinge (DSH44U1B)
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012011)
- Deltana Spring Hinges