Shop All Spring Hinges
Deltana
Black Spring Hinge
Mfr # DSH44U1B
Zoro # G0034598
product price: $16.01
/ea
$16.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH44U1B
- Zoro # G0034598
- UPC # 760923219216
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Black |
Holes per Leaf | 4 |
Description
Spring Hinge Flat Black 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP4789192140)
- MSI Focus Glacier 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0421)
- LUCKY LINE Key Accessory, Blue, 10 PK (41430)
- BRASS ACCENTS Palladian Pull Plate, 3x12" (A07-P0241-605)
- DELTANA Satin Nickel Spring Hinge (DSH4R515BM)
- DELTANA Bright Brass Spring Hinge (DSH45U3)
- DELTANA Oil Rubbed Bronze Spring Hinge, Material: Brass (DASH95U10B)
- DELTANA Satin Chrome Spring Hinge (DSH4R426D)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH45U10B)
- DELTANA Satin Stainless Steel Spring Hinge, Holes per Leaf: 4 (DSH45U32D)
- NATIONAL HARDWARE Door Hinge Rem Pin Ss3In (N276-980)
- Deltana Spring Hinges