Shop All Butt Hinges
Deltana
Black Radius Hinge
Mfr # S44R4HD1B
Zoro # G2134971
product price: $16.80
/ea
$16.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 4
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44R4HD1B
- Zoro # G2134971
- UPC # 760923448418
- Country of Origin China
- Category Butt Hinges
Details
Finish | Black |
Holes per Leaf | 4 |
Features | Heavy Duty |
Item | Radius Hinge |
Description
Radius Hinge,Heavy Duty Flat Black 4 In.X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x60)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US10B, Heavy (T4A3786 4-1/2X4-1/2 10B)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/8"W, PK.100 (1257-034S)
- MARKS Marks: Ornamental Iron Mortise Locksets Thinline Series, Entry Function, Dbl Cyl, RH (MRK-2750C/3-RH)
- DELTANA Screen Door Hinge Oil Rubbed Bronze 3"X2.5" (DSB3025U10B)
- DELTANA Satin Stainless Steel Door and Butt Hinge, Holes per Leaf: 3 (SS35U32D)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 4 (DE44058TT5)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44058TA32D-LH)
- DELTANA Bright Brass Door and Butt Hinge (CH2517U3-UNL)
- DELTANA Screen Door Hinge Satin Nickel 3"X2.5" (DSB3025U15)
- ZORO SELECT 1 15/32 in W x 2 3/4 in H Black Enamel Spring Hinge (1RBU7)
- Deltana Butt Hinges