Shop All Butt Hinges
Deltana
Black Radius Hinge, Holes per Leaf: 4
Mfr # DSB4R519-RZ
Zoro # G1911495
product price: $51.23
/ea
$51.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 4
- Holes per Leaf: 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSB4R519-RZ
- Zoro # G1911495
- UPC # 760923149599
- Country of Origin China
- Category Butt Hinges
Details
Finish | Black |
Holes per Leaf | 4 |
Item | Radius Hinge |
Holes | per Leaf: 4 |
Description
Radius Hinge / Zig-Zag Black 4 In.X4 In.X5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Corner Shield, 3/4 x 48 in., Plastic, Clear 4 Pack (U 9129-4)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Aluminum Finish (405A92)
- HES In-Line Power Controller, 12 to 32VAC/DC, HES Electric Strikes (2005M3:SMART-PAC 3)
- KWIKSET Ashfield Passage Lever (720ADL-15-6AL-RCS)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44058TT10B-RH)
- DELTANA Antique Brass Door and Butt Hinge (DHS3035U5)
- DELTANA 1-3/4" W x 3-1/2" H Flat Black Door and Butt Hinge (S35R51B)
- DELTANA Black Door and Butt Hinge (S35U1B-R)
- DELTANA Bright Brass Door and Butt Hinge (S44R4BB3)
- DELTANA Satin Chrome Radius Hinge (S44R426D)
- STANLEY Ball Butt Hinge, 4" x 4-1/2", US26D (FBB179 4-1/2X4 26D)
- Deltana Door Hinges