Shop All Butt Hinges
Deltana
Black Door and Butt Hinge
Mfr # S44R41B
Zoro # G0035788
product price: $11.63
/ea
$11.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44R41B
- Zoro # G0035788
- UPC # 760923449415
- Country of Origin China
- Category Butt Hinges
Details
Finish | Black |
Holes per Leaf | 4 |
Item | Door and Butt Hinge |
Description
Radius Hinge Flat Black 4 In.X4 In.X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5225.102.ENTR)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU8)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38871.009.0137)
- TOUGH GUY Access Door, Aesthetic, 16x16In (16M212)
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- DELTANA Satin Stainless Steel Square Hinge (SS44U32D-R)
- DELTANA Satin Chrome Pivot Hinge, Holes per Leaf: 3 (PH60U26D)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R5BB10B)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44R5BB10B)
- DELTANA Satin Brass Square Hinge (S44HDBB4)
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPP5)
- Deltana Butt Hinges