Shop All Butt Hinges
Deltana
Black Door and Butt Hinge
Mfr # S35U1B-R
Zoro # G0029953
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S35U1B-R
- Zoro # G0029953
- UPC # 760923176656
- Country of Origin China
- Category Butt Hinges
Details
Finish | Black |
Holes per Leaf | 3 |
Item | Door and Butt Hinge |
Description
Square Hinge Flat Black 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Privacy, Gr 2 (F40 BWE 618)
- HARDWARE RESOURCES 3" Wx7/8"Dx3"H Hard Maple Traditional Rosette (ROS2MP)
- EKENA MILLWORK WM618 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM618X144)
- ZORO SELECT O-Ring, Silicone, Dash 114, 5/8, 0.818, PK50 (U38883.009.0062)
- DELTANA Bright Chrome Door and Butt Hinge (DSB3526)
- DELTANA Bright Steel Radius Hinge (S35R5BB3)
- DELTANA Bright Brass Square Hinge (DSB353-UNL-R)
- DELTANA Bright Chrome Pivot Hinge, Holes per Leaf: 3 (PH40U26)
- DELTANA Bright Brass Radius Hinge (S35R53)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R4BB10B)
- HAGER Antique Brass Hinge BB181745 (070534)
- Deltana Butt Hinges