Shop All Cabinet Backplates
Deltana
Base Plate For Knobs, 1" Diameter Bright Brass
Mfr # BPRC100U3
Zoro # G2136712
Sold in multiples of 2 for $7.72
$7.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # BPRC100U3
- Zoro # G2136712
- UPC # 760923476619
- Country of Origin China
- Category Cabinet Backplates
Details
Item | Base Plate For Knobs,1"Diameter Bright |
Description
Base Plate For Knobs,1 In.Diameter Bright
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Exit Sign w/Braille Dot 6" x 9" Matte Finish (DNJ-9070-38)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 10' Tall Door (ADR-4016-30-02)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 96"H (19F837)
- LUCKY LINE Economy Spring Snap, L 4 In, PK10 (4FCV4)
- DELTANA Base Plate For Knobs, 1-1/2" Diameter Oil Rubbed Bronze (BPRC150U10B)
- DELTANA Base Plate For Knobs, 1-1/4" Diameter Satin Chrome (BPRK125U26D)
- DELTANA Base Plate For Knobs, 1" Diameter Satin Nickel (BPRC100U15)
- DELTANA Base Plate For Knobs, 1" Diameter Oil Rubbed Bronze (BPRC100U10B)
- DELTANA Base Plate For Knobs, 1-1/4" Diameter Bright Chrome (BPRK125U26)
- GLIDERITE HARDWARE 3 in. Graphite Gray Oblong Cabinet Backplate - 1034-GPH, 25PK (1034-GPH-25)
- RUSTICWARE Cabinet Backplate Oil Brnz 6.5" (990ORB)
- Deltana Cabinet Backplates