Shop All Door Latch Bolts
Deltana
Barrel Bolt Satin Stainless Steel 6"
Mfr # 6BB32D
Zoro # G1912405
product price: $25.01
/ea
$25.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 6BB32D
- Zoro # G1912405
- UPC # 760923478200
- Country of Origin China
- Category Door Latch Bolts
Details
Finish | Satin Stainless Steel |
Item | Barrel Bolt Satin Stainless Steel 6" |
Description
Barrel Bolt Satin Stainless Steel 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- HES Electric Strike (10590401)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP13101128140)
- HILLMAN 5 ZINC YELLOW DICHROMATE BARREL BOLT (851009)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 8" (8SB15)
- DELTANA Surface Bolt, Heavy Duty Bright Chrome 12" (12SB26)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 12" (12SBCS3)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Satin Nickel 10" (FPG1015)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 2" (2SBCS3)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 6" (6SB5)
- Deltana Door Guards and Bolts