Shop All Door Latch Bolts
Deltana
Barrel Bolt Satin Stainless Steel 4"
Mfr # 4BB32D
Zoro # G0032629
product price: $18.98
/ea
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 4BB32D
- Zoro # G0032629
- UPC # 760923478194
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Barrel Bolt Satin Stainless Steel 4" |
Finish | Satin Stainless Steel |
Description
Barrel Bolt Satin Stainless Steel 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: ABUS File Bar-1 B Chrome (ABS-07010)
- KABA KABA: 7102 SERIES 2 3/4 IN/70 MM BACKSET SATIN CHROME (KABA-20205226D01)
- USA INDUSTRIALS Hard Buna-N Rubber Cord, 0.125" Cross Section x 10 Ft. L (ZUSA-RC-530)
- BLUM 105 Degree 1/2in Overlay Self-closing Screw-on Compact Hinge (38N355C.08)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 6" (6SBCS26D)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 18" (18SB10B)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 4" (4SBCS26)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 4" (4SBCS10B)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 12" (12SBCS26)
- ZORO SELECT Slide Barrel Bolt, Black, 2-1/2 In (1VZZ1)
- Deltana Door Latch Bolts