Shop All Door Latch Bolts
Deltana
Barrel Bolt Satin Nickel 3"
Mfr # 3BBU15
Zoro # G2133264
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 3BBU15
- Zoro # G2133264
- UPC # 760923473274
- Country of Origin China
- Category Door Latch Bolts
Details
Finish | Satin Nickel |
Item | Barrel Bolt Satin Nickel 3" |
Description
Barrel Bolt Satin Nickel 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Spnge Rubber Foam Tape, 3/8In.x10 ft. (R738WHA)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2668pri1501RAIT)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.LENT)
- ACUDOR Access Door Steel 8X8 (Z90808SCWH)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 2" (2SBCS26D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 12" (12SBCS15)
- DELTANA Barrel Bolt Black 3" (3BBU19)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 12" (12SB10B)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 18" (18SB26D)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 24" (24SB15)
- SUGATSUNE Bl-60ss Stainless Steel Barrel Bolt (BL-60SS)
- Deltana Door Locks and Deadbolts