Shop All Door Latch Bolts
Deltana
Barrel Bolt Oil Rubbed Bronze 3"
Mfr # 3BBU10B
Zoro # G1909325
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 3BBU10B
- Zoro # G1909325
- UPC # 760923473267
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Barrel Bolt Oil Rubbed Bronze 3" |
Finish | Oil Rubbed Bronze |
Description
Barrel Bolt Oil Rubbed Bronze 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .25" to .29" x .062" Nylon Plastic Round Strain Relief Bushings 10PK (70282)
- EKENA MILLWORK 1 3/4"W x 8"D x 8"H Medium Olympic Wood Vintage Decor Bracket, Driftwood Blue (BKTWD01X08X08OLBU)
- OEM OEM: REF: 2009-2014 BMW 3 5 7 Series / 3-Button Smart Key / PN: 9254891-02 / YGOHUF5662 / CAS4 (RSK-BMW-HUF-3)
- PRIMELINE TOOLS Sliding Door Keyed Lock, Push In, Paint (S 4005)
- DELTANA Barrel Bolt Black 2" (2BBU19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 12" (12SBCS19)
- DELTANA Surface Bolt, Heavy Duty Black 18" (18SB19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 2" (2SBCS26)
- DELTANA Dutch Door Bolt, Heavy Duty Lifetime Brass 4" (DDB425CR003)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 2" (2SBCS5)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 6" (6SB5)
- Deltana Door Locks and Deadbolts