Shop All Door Latch Bolts
Deltana
Barrel Bolt Lifetime Brass 2"
Mfr # 2BBCR003
Zoro # G2132722
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 2BBCR003
- Zoro # G2132722
- UPC # 760923473236
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Barrel Bolt Lifetime Brass 2" |
Finish | Brass |
Description
Barrel Bolt Lifetime Brass 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Passage, Satin Nickel (DP-R01 15)
- RANDALL 7' x 2 1/2" Wide Flat Aluminum Threshold 1/4" High (6 FT A-70-M)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (75/60 KA)
- ADAMS RITE Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (74R1 X 130)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 26" (FPG263)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 10" (10SSB32D)
- DELTANA Surface Bolt, Heavy Duty Black 12" (12SB19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 6" (6SBCS26)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 18" (18SB003)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 24" (24SB15)
- TRANS ATLANTIC CO. 8 in. Heavy Duty Barrel Surface Bolt (GH-832BB8-GV)
- Deltana Door Locks and Deadbolts