Shop All Door Latch Bolts
Deltana
Barrel Bolt Black 2"
Mfr # 2BBU19
Zoro # G1908582
product price: $7.58
/ea
Sold in multiples of 2 for $15.16
$15.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 2BBU19
- Zoro # G1908582
- UPC # 760923473205
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Barrel Bolt Black 2" |
Finish | Black |
Description
Barrel Bolt Black 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Gridscale Ice 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0305)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500H X 689)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 1-55/64"H x 1-39/64"W (IL-KDDH-4-AL)
- DELTANA Surface Bolt, Heavy Duty Black 18" (18SB19)
- DELTANA Barrel Bolt Satin Stainless Steel 4" (4BB32D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 4" (4SBCS26)
- DELTANA Barrel Bolt Black 3" (3BBU19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 6" (6SBCS5)
- DELTANA Barrel Bolt Lifetime Brass 3" (3BBCR003)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Chrome 4" (DDB425U26)
- Deltana Door Guards and Bolts