Shop All Door Latch Bolts
Deltana
Barrel Bolt Antique Brass 2"
Mfr # 2BBU5
Zoro # G0026399
product price: $7.58
/ea
Sold in multiples of 2 for $15.16
$15.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 2BBU5
- Zoro # G0026399
- UPC # 760923473168
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Barrel Bolt Antique Brass 2" |
Finish | Antique Brass |
Description
Barrel Bolt Antique Brass 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 1-1/2" Pipe - 1/8" T - #150 (BULK-FG-5338)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- KIPP Lift And Turn Latch, D1=14, Stainless Steel Bright, Comp:Stainless Steel (K1561.114)
- ZORO SELECT Key Blank, K1994, PK10 (5ZLE2)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 18" (FPG183)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 18" (FPG1810B)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 12" (12SBCS15)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Chrome 4" (DDB425U26)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 8" (8SB15)
- ZORO SELECT Barrel Bolt, Galvanized (1WAB6)
- Deltana Door Guards and Bolts