Shop All Hinge Pins & Finials
Deltana
Ball Tip For 6" X 6" Hinge Bright Brass
Mfr # DSBTL3
Zoro # G2137595
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSBTL3
- Zoro # G2137595
- Country of Origin China
- Category Hinge Pins & Finials
Details
Item | Ball Tip For 6"X 6"Hinge Bright Brass |
Description
Ball Tip For 6 In.X 6 In.Hinge Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 3 in W x 72 in H Mill Steel Continuous Hinge (CC74130072)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L Aberdeen Chair Rail (MLD05X00AB)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, KW1 , Adams Rite Cam, Keyed Alike in Pairs, Satin Chrome (ILCO-7165KS2-26D-KA2)
- ZORO SELECT 1 1/2 in W x 48 in H Aluminum Continuous Hinge (2ZGC6)
- DELTANA Ball Tip Bright Brass (DSBT3)
- DELTANA Pin For 3-1/2" Steel Hinge Satin Nickel (PIN-ST35U15)
- DELTANA Pin For 4" Steel Hinge Flat Black (PIN-ST4U1B)
- PRIME-LINE White Storm Door Hinge Pin Kit, Croft Storm Doors (3-pack) (K 5131)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for National 5PK (69901)
- MIDWEST FASTENER 3-1/2" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38464)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for National 5PK (38485)
- Deltana Hinge Pins & Finials