Shop All Spring Hinges
Deltana
Antique Nickel Spring Hinge, Material: Brass
Mfr # DASH95U15A
Zoro # G2141350
product price: $125.25
/ea
Free Shipping & Returns
$125.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DASH95U15A
- Zoro # G2141350
- UPC # 760923227006
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Antique Nickel |
Material | Brass |
Description
Spring Hinge,Double Action Solid Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.500", PK2 (2HZZ3)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (1CBP4)
- HILLMAN 4Pkmtl Mirr Hold/Anchor (121155)
- DELTANA Oil Rubbed Bronze Spring Hinge, Material: Brass (DASH95U10B)
- DELTANA Satin Nickel Spring Hinge, Material: Brass (DASH95U15)
- DELTANA Lifetime Brass Spring Hinge (DASH95CR003)
- DELTANA Satin Brass Spring Hinge (DSH4R5TT4)
- DELTANA Black Spring Hinge (DSH4R41B)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH35R410B)
- HAGER Bright Brass Hinge 175443 (170487)
- Deltana Door Hinges