Shop All Butt Hinges
Deltana
Antique Nickel Door and Butt Hinge
Mfr # S35U15A-R
Zoro # G0029768
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S35U15A-R
- Zoro # G0029768
- UPC # 760923176649
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Nickel |
Holes per Leaf | 3 |
Item | Door and Butt Hinge |
Description
Square Hinge Antique Nickel 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 158 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A158X125)
- TELL 6 in. H X 34 in. L Satin Aluminum Kickplate (DT100056)
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- PRIME-LINE Furniture Sliders 3-1/2 in. Round Reusable Foam Cushion w/Felt Beige 16 Pack (MP75011)
- DELTANA Satin Chrome Radius Hinge (S44R5BB26D)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R5BB10B)
- DELTANA White Door and Butt Hinge (SS4540R4BNUSPW)
- DELTANA Bright Chrome Door and Butt Hinge (CH2520U26)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 3 (S35R426D)
- DELTANA Satin Stainless Steel Square Hinge (SS45U32D)
- EMTEK Bright Nickel Hinge 91034US14 (91034US14)
- Deltana Door Hinges