Shop All Butt Hinges
Deltana
Antique Nickel Door and Butt Hinge
Mfr # S35R4BB15A
Zoro # G0030836
product price: $10.28
/ea
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S35R4BB15A
- Zoro # G0030836
- UPC # 760923482641
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Nickel |
Holes per Leaf | 3 |
Item | Door and Butt Hinge |
Description
Radius Hinge,Ball Bearing Antique Nicke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb. (4EVL1)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-3 (01-30016-3)
- KEYLESS FACTORY KeylessFactory: 2019-2020 Ford Transit / 4-Button Flip Key / PN: 164-R8236 / N5F-A08TAA (RFK-FD-TRANSIT)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527160195)
- DELTANA Bright Stainless Steel Square Hinge (SS35BU32)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HDBB10B)
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2520U10B)
- DELTANA Satin Chrome Door and Butt Hinge (S44U26D-R)
- DELTANA Bright Brass Door and Butt Hinge (CH2015U3-UNL)
- DELTANA Antique Nickel Door and Butt Hinge (S35R515A)
- Deltana Butt Hinges